AC Gearmotor, 220 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-720A0060

  • Zoro # G6785511


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
220 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-720A0060
Zoro #
G6785511
UPC #
845171006914
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension B
3.04 in
Dimension A
4.94 in
Overall Length
14.14 in
Dimension C
1.91 in
Dimension L
1.47 in
Height (Dimension O)
5.96 in
Dimension Z
M6 x 1 x 10mm
Dimension F
2.95 in
Dimension D
1.52 in
Dimension N
3.74 in
Dimension AA
3.82 in
Dimension H
1.47 in
Dimension E
4.06 in
Dimension D2
2.98 in
Shaft Dia. (Dimension U)
3/4 in
Dimension D1
1.91 in
Keyway Size
3/16" Square x 3/16"
Dimension X
M10 x 1.5
Overall Height
6.08 in
Overall Width
4.06 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Length
4.94 in
Output Shaft Height
1.91 in
Mount Hole Center-to-Center Width
3.04 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
220 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
28 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.85
Standards
CE
Input HP
1/8 hp
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Aluminum
Reversible Shaft Output
Yes
Capacitor Required
Yes
Insulation Class
F
Overhung Load
455 lb
Finish
Painted
Gears
Steel
Gear Ratio
60:1
Housing
Die Cast Aluminum
Voltage
115
Thermal Protection
None
Shaft
Hollow Output
Shaft Orientation
Right Angle
No Load RPM
28.75 RPM
Motor Type
Permanent Split Capacitor
Bearings
Ball
Lubrication
PowerSTAR EP
RPM Range
16 to 30
Phase
Single
Seals
Double Lip Output
Enclosure
TEFC
Hz
60 Hz
Mounting
All Position
Rotation
CW/CCW
Gear Material
Steel
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Maximum Torque
220 in-lb
Housing Material Finish
Painted
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Insulation Class
F
No Load Speed
28.75 RPM
Nameplate Speed
28 RPM
Inverter Rated
No
Mount Type
Any Position
Full Load Current
1.85 A
Output Shaft Type
Hollow
Inverter Rating
60:1
Bearing Type
Ball
Keyway Type
3/16 sq in x 3/16 in
Mounting Orientation
Any Angle
Frequency
60 Hz
Compatible Capacitor Manufacturer Part Number
24MA48
Seal Type
Double Lip Output
Brake Type
None
Input Horsepower
0.125 hp
Maximum Ambient Temperature
104 Degrees F
Operating Voltage
115V AC
Overhung Load Capacity
455 lb

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 28 RPM, Maximum Torque 220 in-lb, Overhung Load Capacity 455 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 60:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.