AC Gearmotor, 219 lb-in Max. Torque, 40 RPM Nameplate RPM, 110V Voltage, Single Phase

  • Mfr # M1145139.00
  • Zoro # G804924981
product price: 
$
928.99
/ea
Sold in multiples of 40 for $37,159.60
Free Shipping & Returns

Key Features

Gearmotor Voltage
110V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
219 lb-in
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1145139.00
Zoro #
G804924981
UPC #
691720104996
Country of Origin
United States

Dimensions

Length Less Shaft
11.63 in
Keyway Size Type
0.19" Square x 1"
Shaft Length (Dimension V)
1.5 in
Shaft Dia. (Dimension U)
5/8 in
Overall Length
13.13 in
Keyway Width
15/79 in
Keyway Depth
1 in
Mount Hole Center-to-Center Width
4 in
Overall Height
5.13 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Diameter
5/8 in
Output Shaft Length
1 1/2 in
Overall Width
4.06 in
Wire Rope Length
13.13 in
Length
13.13 in
Fits Chest Size
Precision machined in-line steel gears.Permanent split capacitor design rated for 115/230 VAC 60/50 HZ input. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings to handle high load capacities

Details

Item
AC Gearmotor
Gearmotor Voltage
110V
Gearmotor Phase
Single
Gearmotor Type
AC Gearmotor
Max. Torque
219 lb-in
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
40 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
Horizontal or Vertical Shaft Down
Full Load Amps
2.0 A/1.0 A
Standards
CE, CSA, UL
Input HP
4/25 hp
Gear Type
In-line
Bearings
Needle
Starting Torque
219 in-lb
Overhung Load
303 lb
Rotation
CW/CCW
Capacitor Required
Yes
Thermal Protection
None
Shaft Orientation
Parallel
Hz
60 Hz
Service Factor
1
Motor Type
Permanent Split Capacitor
Gears
Steel
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Lubrication
Semi-Fluid Grease
Gear Ratio
43:1
Duty Cycle
Continuous
Gear Material
Steel
Phase
Single
Number of Output Shafts
1
Bearing Type
Needle
Includes Capacitor
Capacitor Included
Maximum Torque
219 in-lb
Nameplate Speed
40 RPM
Keyway Type
Square
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Mount Type
Horizontal or Vertical Shaft Down
Maximum Output Speed
40 RPM
Full Load Current
2.0/1.0 A
Overhung Load Capacity
303 lb
Input Horsepower
0.16 hp
Features
Precision machined in-line steel gears.Permanent split capacitor design rated for 115/230 VAC 60/50 HZ input. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings to handle high load capacities
Operating Voltage
115V AC
Brake Type
None
Motor Insulation Class
F
Motor Enclosure
Totally Enclosed Fan-Cooled
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical with Shaft Down

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 40 RPM, Maximum Torque 219 in-lb, Overhung Load Capacity 303 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 43:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Motor Duty Class Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.