Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 22RPM, 115V

  • Mfr # 014-482-2080

  • Zoro # G9652715


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
12.76 in
Standards
RoHS Compliant
Lubrication
Oil
Gear Material
Steel (Balance Spur)
Gear Type
Spur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-482-2080
Zoro #
G9652715
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
12.76 in
Overall Length
14.26 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Overall Width
8.13 in
Keyway Depth
3/16 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Width
2.5 in
Mount Hole Center-to-Center Length
7.13 in
Housing Mount Hole Size
7/16 in
Overall Height
6.63 in
Keyway Length
1 1/8 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Gear Material
Steel (Balance Spur)
Gear Type
Spur
Motor Type
Split-Phase
Shaft Orientation
Parallel
Rotation
CW/CCW
Gear Ratio
78.9:1
Phase
Three
Housing Material
Die Cast Aluminum
Number of Housing Mount Holes
4
AGMA Gear Class
Class 9
Keyway Type
Square
Mounting Orientation
Any Angle
Shaft Material
Steel
Motor Duty Class
Continuous
Motor Frame Designation
48 NEMA
Number of Stages
3
Full Load Current
7.8 A
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
1,105 in-lb
Bearing Type
Ball on Motor, Needle and Ball on Output Shaft
Frequency
60 Hz
Input Horsepower
0.5 hp
Motor Insulation Class
B
Housing Material Finish
Powder Coated
Operating Voltage
115V AC
IP Rating
IP43
Color
Black
Maximum Output Speed
22 RPM
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 1,105 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 78.9:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.