AC Gearmotor, 295 in-lb Max. Torque, 11.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-720G0150

  • Zoro # G6761027


product price:  $785.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-720G0150
Zoro #
G6761027
UPC #
845171007089
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension E
4.06 in
Dimension D1
1.91 in
Keyway Size
3/16" Square x 3/16"
Overall Length
13.09 in
Dimension L
1.47 in
Dimension D2
2.98 in
Dimension C
1.91 in
Dimension A
4.94 in
Dimension AA
3.82 in
Dimension N
3.74 in
Dimension H
1.47 in
Shaft Dia. (Dimension U)
3/4 in
Height (Dimension O)
5.96 in
Dimension B
3.04 in
Dimension F
2.95 in
Dimension D
1.52 in
Keyway Width
3/16 in
Output Shaft Height
1.91 in
Overall Height
6.08 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Mount Hole Center-to-Center Width
3.04 in
Mount Hole Center-to-Center Length
4.94 in
Overall Width
4.06 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
295 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
11.2 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.39
Standards
cRUus
Input HP
1/15 hp
Gear Material
Steel
Lubrication
PowerSTAR EP
Capacitor Required
No
Thermal Protection
None
Bearings
Ball
Overhung Load
635 lb
Housing
Die Cast Aluminum
Voltage
230
Gear Case Material
Die Cast Aluminum
Gears
Steel
Mounting
All Position
No Load RPM
11.5 RPM
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Type
3-Phase
RPM Range
0 to 15
Shaft Orientation
Right Angle
Insulation Class
F
Shaft
Hollow Output
Reversible Shaft Output
Yes
Seals
Double Lip Output
Gear Ratio
150:1
Hz
60/50 Hz
Enclosure
TEFC
Finish
Painted
Rotation
CW/CCW
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Operating Voltage
230V AC
Brake Type
None
Mount Type
Any Position
Inverter Rated
Yes
Motor Enclosure
Totally Enclosed Fan-Cooled
Mounting Orientation
Any Angle
Full Load Current
0.39 A
Seal Type
Double Lip Output
Inverter Rating
150:1
Motor Insulation Class
F
Overhung Load Capacity
635 lb
Frequency
50 Hz, 60 Hz
Maximum Torque
295 in-lb
Keyway Type
3/16 sq in x 3/16 in
Housing Material Finish
Painted
No Load Speed
11.5 RPM
Bearing Type
Ball
Input Horsepower
0.067 hp
Nameplate Speed
11.2 RPM
Maximum Ambient Temperature
104 Degrees F
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 11.2 RPM, Maximum Torque 295 in-lb, Overhung Load Capacity 635 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 150:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.