Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 33RPM, 115V

  • Mfr # 016-101-0050

  • Zoro # G9652240


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6.44 in
Standards
RoHS Compliant
Includes
Junction Box
Shaft Orientation
Parallel
Lubrication
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-101-0050
Zoro #
G9652240
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.44 in
Overall Length
7.86 in
Keyway Depth
1/8 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Output Connection Depth
1 7/16 in
Keyway Length
3/4 in
Output Shaft Diameter
1/2 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Length
3/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Includes
Junction Box
Shaft Orientation
Parallel
Lubrication
Oil
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Ratio
49:1
Gear Material
Powdered Metal/Steel
Rotation
CW/CCW
Gear Type
Helical (1st Stage)
Phase
Three
Housing Material
Die Cast Aluminum
Color
Black
Features
Rear Shaft on PSC Units
Motor Insulation Class
B
Number of Stages
3
Frequency
60 Hz
IP Rating
IP11
Includes Capacitor
Capacitor Included
Operating Voltage
115V AC
Full Load Current
0.6 A
Includes Junction/Conduit Box
Yes
Motor Frame Designation
34 NEMA
Motor Duty Class
Continuous
Vent Type
None
Bearing Type
Needle
Maximum Output Speed
33 RPM
Input Horsepower
0.05 hp
Motor Enclosure
Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated
Housing Material Finish
Powder Coated
Shaft Material
Steel
Number of Housing Mount Holes
4
Mounting Orientation
Any Angle
Keyway Type
Square
Maximum Torque
96 in-lb
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 96 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 49:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.