Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 350RPM, 230V

  • Mfr # 017-247-0005

  • Zoro # G9652627


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Lubrication
Oil
Phase
Three
Gear Ratio
5:1
Overall Length
11.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-247-0005
Zoro #
G9652627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.41 in
Overall Height
5.19 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
1.5 in
Output Shaft Length
1 9/16 in
Mount Hole Center-to-Center Length
4 in
Output Connection Depth
2 in
Keyway Width
3/16 in
Housing Mount Hole Size
9/32 in
Keyway Length
1 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Phase
Three
Gear Ratio
5:1
Full Load Current
0.8 A
Input Horsepower
0.25 hp
Motor Insulation Class
F
Keyway Type
Square
Maximum Output Speed
526 RPM
Operating Voltage
230V AC
IP Rating
IP44
Motor Duty Class
Continuous
Maximum Torque
38 in-lb
Number of Housing Mount Holes
4
Number of Stages
2
Output Shaft Type
Keyed

Description

AC Gearmotor, Maximum Torque 38 in-lb, Operating Voltage 230V AC, Gear Ratio 5:1, Output Shaft Type Keyed, Motor Insulation Class F, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.