Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 36RPM, 115/230V

  • Mfr # 026-756-4445

  • Zoro # G9653169


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Ratio
45:1
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-4445
Zoro #
G9653169
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Overall Height
5.8 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Gear Ratio
45:1
Rotation
CW/CCW
Gear Material
Bronze, Hardened Steel (Worm)
Lubrication
Oil
Shaft Orientation
Right Angle
Gear Type
Worm
Housing Material
Die Cast Aluminum
Color
Black
Features
Motors are Supplied with Mounted Junction Box and Capacitor, and Rear Shaft Extension for Brake
Input Horsepower
0.25 hp
Operating Voltage
115/230V AC
Bearing Type
Ball on Gearhead and Motor
Mounting Orientation
Any Angle
Keyway Type
Square
Motor Duty Class
Continuous
Maximum Torque
120 in-lb
Shaft Material
Steel
Housing Material Finish
Powder Coated
Full Load Current
2.4/1.3 A
Number of Stages
1
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Output Speed
36 RPM
Frequency
50 Hz, 60 Hz
Motor Frame Designation
42 NEMA
IP Rating
IP43
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 120 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 45:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.