AC Gearmotor, 450 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-725A0120

  • Zoro # G6444742


product price:  $885.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
450 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-725A0120
Zoro #
G6444742
UPC #
845171006532
Country of Origin
United States

Dimensions

Length Less Shaft
13.63 in
Keyway Size Type
1/4 sq in x 1 in
Dimension H
1.67 in
Dimension B
3.42 in
Overall Length
13.62 in
Dimension D2
2.98 in
Dimension AA
4.22 in
Height (Dimension O)
6.66 in
Dimension L
1.67 in
Dimension F
3.35 in
Shaft Dia. (Dimension U)
1 in
Dimension D
1.71 in
Dimension C
2.11 in
Dimension Z
M8 x 1
Dimension A
5.47 in
Dimension X
M10 x 1.5
Dimension E
4.64 in
Dimension N
3.35 in
Dimension D1
2.11 in
Keyway Size
1/4" Square x 1"
Output Shaft Diameter
1 in
Output Shaft Height
2.11 in
Overall Width
4.64 in
Mount Hole Center-to-Center Length
5.47 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Width
3.35 in
Overall Height
6.66 in
Keyway Depth
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
450 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
14 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.86
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Gear Material
Hardened Steel
Phase
Single
Capacitor Required
Yes
Seals
Double Lip
Mounting
All Position
Application
Chip Auger, Conveyor, Industrial, Light Industry, Packaging
Gears
Hardened Steel
Overhung Load
780 lb
Rotation
CW/CCW
Lubrication
PowerSTAR EP for Extended Life
Hz
60 Hz
Voltage
115
Thermal Protection
None
Insulation Class
F
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Right Angle
Bearings
Ball
No Load RPM
14 RPM
Finish
Gearbox Powder Coated Paint, Motor Anodized
Max. Ambient Temp.
40 Degrees C
RPM Range
0 to 15
Housing
Die Cast Aluminum
Reversible Shaft Output
Yes
Gear Ratio
120:1
Enclosure
TEFC
Motor Type
Permanent Split Capacitor
Shaft
Hollow Output
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Frequency
60 Hz
Operating Voltage
115V AC
Mount Type
Any Position
Seal Type
Double Lip
Input Horsepower
0.125 hp
Compatible Capacitor Manufacturer Part Number
41C241
Motor Insulation Class
F
Inverter Rating
120:1
Full Load Current
1.86 A
Overhung Load Capacity
780 lb
No Load Speed
14 RPM
Nameplate Speed
14 RPM
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rated
No
Bearing Type
Ball
Maximum Ambient Temperature
104 Degrees F
Brake Type
None
Output Shaft Type
Hollow
Keyway Type
1/4 sq in x 1 in
Housing Material Finish
Gearbox Powder Coated Paint, Motor Anodized
Maximum Torque
450 in-lb

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 14 RPM, Maximum Torque 450 in-lb, Overhung Load Capacity 780 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 120:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 41C241

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.