AC Gearmotor, 55 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-720A0015

  • Zoro # G6557372


product price:  $932.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
55 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-720A0015
Zoro #
G6557372
UPC #
845171006860
Country of Origin
United States

Dimensions

Length Less Shaft
13.06 in
Keyway Size Type
3/16 sq in x 3/16 in
Dimension D1
1.91 in
Keyway Size
3/16" Square x 3/16"
Overall Length
14.14 in
Dimension L
1.47 in
Height (Dimension O)
5.96 in
Shaft Dia. (Dimension U)
3/4 in
Dimension C
1.91 in
Dimension F
2.95 in
Dimension D2
2.98 in
Dimension E
4.06 in
Dimension H
1.47 in
Dimension N
3.74 in
Dimension A
4.94 in
Dimension D
1.52 in
Dimension AA
3.82 in
Dimension Z
M6 x 1 x 10mm
Dimension B
3.04 in
Dimension X
M10 x 1.5
Overall Height
6.08 in
Output Shaft Diameter
3/4 in
Output Shaft Height
1.91 in
Keyway Depth
3/16 in
Overall Width
4.06 in
Mount Hole Center-to-Center Length
4.94 in
Mount Hole Center-to-Center Width
3.04 in
Keyway Width
3/16 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
55 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
112.4 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.70
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/8 hp
Reversible Shaft Output
Yes
Bearings
Ball
Voltage
115
RPM Range
101 to 150
Rotation
CW/CCW
Thermal Protection
None
Capacitor Required
Yes
No Load RPM
115 RPM
Insulation Class
F
Gears
Steel
Mounting
All Position
Gear Material
Steel
Gear Case Material
Die Cast Aluminum
Shaft Orientation
Right Angle
Enclosure
TEFC
Seals
Double Lip Output
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Type
Permanent Split Capacitor
Shaft
Hollow Output
Overhung Load
305 lb
Lubrication
PowerSTAR EP
Hz
60 Hz
Gear Ratio
15:1
Housing
Die Cast Aluminum
Finish
Painted
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Seal Type
Double Lip Output
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
1.7 A
Brake Type
None
Frequency
60 Hz
Mount Type
Any Position
Keyway Type
3/16 sq in x 3/16 in
Motor Insulation Class
F
Inverter Rating
15:1
Overhung Load Capacity
305 lb
Input Horsepower
0.125 hp
Nameplate Speed
112.4 RPM
Compatible Capacitor Manufacturer Part Number
24MA48
Bearing Type
Ball
Inverter Rated
No
Housing Material Finish
Painted
Operating Voltage
115V AC
No Load Speed
115 RPM
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Any Angle
Maximum Torque
55 in-lb
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 112.4 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 305 lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 15:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.