Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 63RPM, 115V

  • Mfr # 016-175-0025

  • Zoro # G9652511


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
7.4 in
Standards
CE Certified, RoHS Compliant
Includes
Junction Box
Gear Ratio
25.2:1
Capacitor Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-175-0025
Zoro #
G9652511
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.4 in
Overall Length
8.82 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Width
1.88 in
Output Shaft Length
3/4 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Length
3/4 in
Housing Mount Hole Size
0.28 in
Output Shaft Diameter
1/2 in
Keyway Depth
1/8 in
Keyway Width
1/8 in

Details

Item
AC Gearmotor
Standards
CE Certified, RoHS Compliant
Includes
Junction Box
Gear Ratio
25.2:1
Capacitor Required
Yes
Rotation
CW/CCW
Phase
Three
Motor Type
Permanent Split Capacitor
Gear Material
Powdered Metal/Steel
Shaft Orientation
Parallel
Lubrication
Oil
Gear Type
Helical (1st Stage)
Housing Material
Die Cast Aluminum
Color
Black
Features
Rear Shaft on PSC Units
Shaft Material
Steel
Motor Duty Class
Continuous
Motor Insulation Class
B
Keyway Type
Square
Motor Frame Designation
34 NEMA
Maximum Output Speed
63 RPM
Maximum Torque
90 in-lb
IP Rating
IP10
Input Horsepower
0.1 hp
Includes Capacitor
Capacitor Included
Number of Housing Mount Holes
4
Mounting Orientation
Any Angle
Operating Voltage
115V AC
Motor Enclosure
Open Air-Over
Frequency
60 Hz
Bearing Type
Needle
Number of Stages
2
Includes Junction/Conduit Box
Yes
Housing Material Finish
Powder Coated
Vent Type
Open
Full Load Current
1.1 A
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Maximum Torque 90 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 25.2:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type Open, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.