Zoro Homepage

AC Gearmotor, 80RPM, 115/230V

  • Mfr # 026-756-4620

  • Zoro # G9652977


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Overall Length
10.1 in
Lubrication
Oil
Gear Type
Worm
Gear Ratio
20.5:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-4620
Zoro #
G9652977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Housing Mount Hole Size
0.3 in
Mount Hole Center-to-Center Width
3.25 in
Output Shaft Length
1 5/16 in
Mount Hole Center-to-Center Length
3 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Keyway Width
3/16 in
Overall Height
6.02 in
Keyway Length
1 in

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 108 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 20.5:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.