Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 88RPM, 230/460V

  • Mfr # 017-246-0019

  • Zoro # G9652609


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
11.18 in
Standards
RoHS Compliant
Rotation
CW/CCW
Gear Type
Spur
Gear Material
Steel (Balance Spur)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-246-0019
Zoro #
G9652609
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11.18 in
Overall Length
13.18 in
Keyway Depth
3/16 in
Keyway Width
19/100 in
Output Shaft Length
1 9/16 in
Mount Hole Center-to-Center Length
4 in
Output Shaft Diameter
3/4 in
Keyway Length
1 in
Output Connection Depth
2 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.5 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Rotation
CW/CCW
Gear Type
Spur
Gear Material
Steel (Balance Spur)
Motor Type
Permanent Split Capacitor
Phase
Three
Lubrication
Oil
Gear Ratio
19.1:1
Shaft Orientation
Parallel
Includes
Junction Box
Capacitor Required
Yes
Housing Material
Die Cast Aluminum
Color
Black
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Motor Insulation Class
F
Maximum Output Speed
88 RPM
Frequency
50 Hz, 60 Hz
Bearing Type
Ball on Motor, Needle with Thrust Ball
Operating Voltage
230/460V AC
AGMA Gear Class
Class 9
Motor Enclosure
Totally Enclosed Fan-Cooled
Shaft Material
Steel
Housing Material Finish
Powder Coated
Mounting Orientation
Any Angle
Full Load Current
1.1/0.74 A
Maximum Torque
165 in-lb
Input Horsepower
0.25 hp
Number of Stages
2
IP Rating
IP54
Keyway Type
Square
Motor Duty Class
Continuous
Number of Housing Mount Holes
4
Includes Junction/Conduit Box
Yes
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 165 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 19.1:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.