Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 135RPM, 90V

  • Mfr # 021-756-4513

  • Zoro # G9651988


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
13.3:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-756-4513
Zoro #
G9651988
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.73 in
Overall Width
4.07 in
Overall Height
4.82 in
Mount Hole Center-to-Center Length
3.25 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Output Connection Depth
8 13/16 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
3 in
Housing Mount Hole Size
0.3 in
Keyway Width
3/16 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
13.3:1
Gear Material
Bronze, Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,135RPM,90V
Gear Type
Worm
Housing Material
Aluminum
Color
Black
Features
Accessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Vent Type
None
Full Load Current
2.6 A
Maximum Output Speed
135 RPM @ 90 V
Number of Stages
1
Operating Voltage
90V DC
Housing Material Finish
Gloss Powder Coated
Bearing Type
Ball
Keyway Type
Square
Input Horsepower
1/4 hp
Motor Enclosure
Totally Enclosed Nonventilated
IP Rating
IP44
Number of Housing Mount Holes
4
Overhung Load Capacity
300 lb
Output Shaft Type
Keyed
Motor Duty Class
Continuous
Shaft Material
Steel
Maximum Torque
70 in-lb
Mounting Orientation
Any Angle

Description

DC Gearmotor,135RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 70 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 13.3:1, Input Horsepower 1/4 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.