Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 180RPM, 90V

  • Mfr # 021-756-8410

  • Zoro # G9651848


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
10.3:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-756-8410
Zoro #
G9651848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.85 in
Keyway Width
3/16 in
Overall Height
4.61 in
Output Connection Depth
2 7/8 in
Keyway Depth
3/16 in
Overall Width
3.93 in
Output Shaft Diameter
3/4 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
10.3:1
Gear Material
Bronze, Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,180RPM,90V
Gear Type
Worm
Housing Material
Aluminum
Mounting Orientation
Any Angle
Input Horsepower
1/8 hp
Motor Duty Class
Continuous
Number of Stages
1
Housing Material Finish
Gloss Powder Coated
Color
Black
Features
Accessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Bearing Type
Ball
Keyway Type
Square
Overhung Load Capacity
300 lb
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Output Speed
180 RPM @ 90 V
IP Rating
IP44
Output Shaft Type
Keyed
Maximum Torque
27 in-lb
Operating Voltage
90V DC
Shaft Material
Steel
Vent Type
None
Full Load Current
1.3 A

Description

DC Gearmotor,180RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 27 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10.3:1, Input Horsepower 1/8 hp, Output Connection Depth 2 7/8 in, Output Shaft Diameter 3/4 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.