Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 60RPM, 90V

  • Mfr # 021-756-4530

  • Zoro # G9651960


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
30:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-756-4530
Zoro #
G9651960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.73 in
Mount Hole Center-to-Center Width
3 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Overall Width
4.07 in
Keyway Length
1 in
Overall Height
4.82 in
Housing Mount Hole Size
0.3 in
Mount Hole Center-to-Center Length
3.25 in
Output Connection Depth
8 13/16 in
Keyway Width
3/16 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
30:1
Gear Material
Bronze, Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,60RPM,90V
Gear Type
Worm
Housing Material
Aluminum
Maximum Output Speed
60 RPM @ 90 V
Number of Housing Mount Holes
4
Full Load Current
2.6 A
Motor Enclosure
Totally Enclosed Nonventilated
Input Horsepower
1/4 hp
Bearing Type
Ball
Mounting Orientation
Any Angle
IP Rating
IP44
Housing Material Finish
Gloss Powder Coated
Shaft Material
Steel
Keyway Type
Square
Features
Accessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Maximum Torque
120 in-lb
Overhung Load Capacity
300 lb
Motor Duty Class
Continuous
Color
Black
Vent Type
None
Output Shaft Type
Keyed
Number of Stages
1
Operating Voltage
90V DC

Description

DC Gearmotor,60RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 120 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 30:1, Input Horsepower 1/4 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.