Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Gearmotor, 90VDC, 525 lb., 1/8 HP, 100:1

  • Mfr # 021-720D0100

  • Zoro # G0072080


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720D0100
Zoro #
G0072080
UPC #
845171008604
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Gearmotor DC
Nameplate RPM
18 RPM
Max. Torque
346 in-lb
Overhung Load
525 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
100.2:1
Input HP
1/8
Bearings
Ball
Full Load Amps
1.45 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CSA, CuRus
Tachometer Feedback
No
Brushes
Externally Replaceable
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
Housing Material
Steel
Finish
Powdered Coat
Gearmotor Shaft Orientation
Right Angle
Gearmotor Voltage
90V DC
Gearmotor Shaft Type
Hollow
Gear Type
Hypoid
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Shaft
Hollow Output
Item
DC Gearmotor
Insulation Class
F
RPM Range
16 to 30
No Load RPM
18 RPM
Operating Voltage
90V DC
Nameplate Speed
18 RPM
Maximum Torque
346 in-lb
Maximum Ambient Temperature
40 Degrees C
IP Rating
IP50
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Nonventilated
No Load Speed
18 RPM
Overhung Load Capacity
525 lb
Full Load Current
1.5 A
Seal Type
Lip Type
Mounting Orientation
Any Angle
Input Horsepower
1/8 hp
Housing Material Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor DC, Nameplate Speed 18 RPM, Maximum Torque 346 in-lb, Overhung Load Capacity 525 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 100.2:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.