Zoro Homepage

PMDC Motors, 26 Frame, 1750/3580RPM, 12/24V

  • Mfr # 051-203-4035

  • Zoro # G9653765


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Permanent Magnet DC
Length Less Shaft
6.89 in
Standards
RoHS Compliant
Overall Length
8.39 in
Overall Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051-203-4035
Zoro #
G9653765
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.89 in
Overall Length
8.39 in
Overall Width
3.15 in
Overall Height
3.15 in
Output Shaft Diameter
1/2 in
Output Connection Depth
1 1/2 in

Details

Motor Type
Permanent Magnet DC
Standards
RoHS Compliant
Item
PMDC Motors,26 Frame,1750/3580RPM,12/24V
Color
Black
Input Horsepower
1/7 hp
Operating Voltage
12/24V DC
Housing Material Finish
Gloss Powder Coated
Maximum Output Speed
3580 RPM @ 24 V
Full Load Current
12 A
Motor Duty Class
Continuous
Shaft Material
Carbon Steel
Maximum Torque
5.6 in-lb
IP Rating
IP43
Bearing Type
Double-Shielded Ball

Description

PMDC Motors,26 Frame,1750/3580RPM,12/24V, Operating Voltage 12/24V DC, Motor Type Permanent Magnet DC, Maximum Torque 5.6 in-lb, Input Horsepower 1/7 hp, Output Connection Depth 1 1/2 in, Output Shaft Diameter 1/2 in, Bearing Type Double-Shielded Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.