Zoro Homepage

Powerstar AC Gearmotor, 14RPM, 230/460V

  • Mfr # 027-725K0120

  • Zoro # G9653187


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
120.2:1
Overall Length
15.37 in
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-725K0120
Zoro #
G9653187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.37 in
Output Shaft Diameter
1 in
Overall Height
4.22 in
Overall Width
4.64 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
120.2:1
Shaft Orientation
Right Angle
Phase
Three
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Housing Material
Aluminum
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Duty Class
Continuous
Full Load Current
0.9/0.64 A
Mounting Orientation
Any Angle
Number of Stages
3
Maximum Output Speed
14 RPM
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
IP Rating
IP54
Housing Material Finish
Clear Coated
Operating Voltage
230/400-460V AC
Input Horsepower
0.13 hp
Maximum Torque
450 in-lb
Frequency
90 Hz

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 450 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 120.2:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.