Zoro Homepage

Powerstar AC Gearmotor, 27RPM, 230V

  • Mfr # 027-730G0060T

  • Zoro # G9653808


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
60:1
Overall Length
13.6 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-730G0060T
Zoro #
G9653808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.6 in
Output Face Bolt Circle Diameter
3.74 in
Keyway Width
1/4 in
Overall Height
7.74 in
Output Shaft Diameter
1 1/4 in
Overall Width
5.86 in
Output Shaft Height
2.28 in

Details

Item
AC Gearmotor
Standards
CE
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
60:1
Phase
Three
Shaft Orientation
Right Angle
Lubrication
Semi-Fluid Grease
Motor Type
Universal AC/DC
Rotation
CW/CCW
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Motor Insulation Class
B
Operating Voltage
230V AC
Maximum Torque
982 in-lb
Number of Stages
2
Housing Material Finish
Clear Coated
Maximum Ambient Temperature
104 Degrees F
Frequency
90 Hz
Motor Duty Class
Continuous
IP Rating
IP54
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
1.9 A
Mounting Orientation
Any Angle
Maximum Output Speed
27 RPM
Input Horsepower
0.5 hp
Output Shaft Type
Round
Overhung Load Capacity
760 lb
Inverter Rated
Yes
Brake Type
None
Nameplate Speed
27 RPM
Number of Output Shafts
1
Output Location
Reversible

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Universal AC/DC, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 27 RPM, Maximum Torque 982 in-lb, Overhung Load Capacity 760 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 60:1, Brake Type None, Output Location Reversible, Shaft Orientation Right Angle, Output Shaft Type Round, Motor Insulation Class B, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.