Zoro Homepage

Powerstar AC Gearmotor, 9.3RPM, 230/460V

  • Mfr # 027-730K0180

  • Zoro # G9653780


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Phase
Three
Application
Light Industrial, Light to Medium Conveying
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-730K0180
Zoro #
G9653780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16.09 in
Overall Width
5.61 in
Overall Height
4.56 in
Output Shaft Diameter
1 1/4 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Application
Light Industrial, Light to Medium Conveying
Lubrication
Semi-Fluid Grease
Rotation
CW/CCW
Shaft Orientation
Right Angle
Gear Ratio
180.3:1
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Maximum Output Speed
9.3 RPM
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
1,310 in-lb
Number of Stages
3
Housing Material Finish
Clear Coated
Motor Duty Class
Continuous
Operating Voltage
230/400-460V AC
Mounting Orientation
Any Angle
Frequency
90 Hz
IP Rating
IP54
Input Horsepower
0.25 hp
Full Load Current
1.25/0.92 A

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 1,310 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/400-460V AC, Gear Ratio 180.3:1, Shaft Orientation Right Angle, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.