Shop BISON LIFE
See all product information
Create Account
2-in-1 Window Cleaning Squeegee Kit with 4-12 Ft Telescopic Pole, 2 Washer Sleeves Included
- Mfr # BLZ-EXHSQ-SET-12-1
- Zoro # G423942335
product price:Â
$
64.99
/ea
Key Features
Application
Window Cleaning
Color
Blue
Blade Length
14 in
Handle Material
Metal
Blade Material
Polyvinyl Chloride (PVC) Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLZ-EXHSQ-SET-12-1
- Zoro #
- G423942335
- UPC #
- 810188148285
- Country of Origin
- China
- Application
- Window Cleaning
- Color
- Blue
- Handle Material
- Metal
- Item
- Squeegee Kit
- Blade Material
- Polyvinyl Chloride (PVC) Rubber
- Includes
- Telescopic Extension Pole, Blade & (2) Sleeves
Dimensions
- Blade Length
- 14 in
Description
Professional 4-12 Ft Telescopic Window Squeegee Cleaning Kit Achieve spotless, streak-free windows with this versatile telescopic window squeegee kit. Featuring an extendable aluminum handle that adjusts from 4 to 12 feet, it easily reaches high windows, skylights, and hard-to-access surfaces without the need for ladders. The adjustable positioning joint allows you to change the cleaning head angle, making it simple to clean corners, edges, and wide flat surfaces with precision. The kit includes two reusable and machine-washable cleaning sleeves-a microfiber sleeve for everyday cleaning and a chenille sleeve for heavy-duty scrubbing. Together, they effectively remove dirt, dust, grime, and smudges from glass and other smooth surfaces. Designed for safe and effective cleaning, the soft sleeves are gentle on delicate surfaces, while the high-quality rubber squeegee blade quickly removes excess water, leaving behind a crystal-clear, streak-free finish without scratches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.