2-in-1 Window Squeegee Cleaning Kit, 2 Reusable 12" Sleeves, Glass Cleaning Tool Combo
- Mfr # BLZ-WSQC-1
- Zoro # G523942334
product price:Â
$
24.99
/ea
Key Features
Color
Blue
Application
Window Cleaning
Blade Length
14 in
Blade Material
Polyvinyl Chloride (PVC) Rubber
Includes
(2) Reusable Sleeves & Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLZ-WSQC-1
- Zoro #
- G523942334
- UPC #
- 810188148292
- Country of Origin
- China
- Color
- Blue
- Application
- Window Cleaning
- Item
- Squeegee Kit
- Blade Material
- Polyvinyl Chloride (PVC) Rubber
- Includes
- (2) Reusable Sleeves & Blade
- Head Material
- Chenille/Microfiber
Dimensions
- Blade Length
- 14 in
Description
Achieve sparkling, streak-free windows with this versatile 12-inch window squeegee and scrubber. Designed for effective cleaning on glass and other delicate surfaces, it comes with soft, absorbent microfiber and chenille sleeves that effortlessly loosen and remove dirt, grime, soap scum, and smudges without scratching. The ergonomic contoured handle provides a comfortable, secure grip for better control during cleaning, while the pivoting head allows you to adjust the angle to reach corners and difficult areas with ease. Once the surface has been scrubbed, simply flip the tool and use the durable rubber squeegee blade to remove excess water for a crystal-clear, streak-free finish. For added versatility, the built-in threaded socket allows the squeegee to be used by hand or attached to a compatible extension pole (sold separately) for extended reach and enhanced comfort when cleaning higher surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.