Shop BISON LIFE
See all product information
Create Account
2-in-1 Window Squeegee Kit with 60" Extension Pole, 2 Sleeves, Glass Cleaning Tool Combo
- Mfr # BLZ-EXHSQ-SET-5-1
- Zoro # G323942336
product price:Â
$
34.99
/ea
Key Features
Length
60 in
Blade Material
Rubber
Handle Material
Metal
Color
Blue
Includes
Extendable Pole, (2) Reusable Sleeves & Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLZ-EXHSQ-SET-5-1
- Zoro #
- G323942336
- UPC #
- 810188144102
- Country of Origin
- China
- Blade Material
- Rubber
- Handle Material
- Metal
- Item
- Squeegee Kit
- Color
- Blue
- Includes
- Extendable Pole, (2) Reusable Sleeves & Blade
- Application
- Window Cleaning
Dimensions
- Length
- 60 in
- Blade Length
- 14 in
Description
Achieve streak-free, professional-quality window cleaning with this 2-in-1 Window Squeegee and Washer Combo. Designed for both residential and commercial applications, this versatile cleaning tool combines a durable microfiber washer and a high-performance 14-inch rubber squeegee blade, allowing you to wash and dry glass surfaces efficiently in one convenient tool. The included 60-inch extendable pole helps you safely reach high windows, glass doors, storefront displays, mirrors, shower enclosures, and other hard-to-access surfaces without the need for ladders. Its adjustable length makes it ideal for cleaning both low and elevated areas with ease. Featuring a rotatable cleaning head, the squeegee can be adjusted to multiple angles for superior access to corners, edges, and uniquely shaped windows. The flexible design improves cleaning efficiency while reducing strain during extended use. Two reusable microfiber sleeves are included to effectively loosen dirt, dust, water spots, and grime without scratching glass surfaces. The washable sleeves can be reused multiple times, providing a cost-effective and environmentally friendly cleaning solution. Built for durability and reliable performance, this window cleaning tool is suitable for professional cleaners, maintenance staff, facility managers, and homeowners seeking spotless results. The lightweight yet sturdy construction ensures comfortable handling and long-lasting use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.