Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Wet Mop Head Replacement, Blended Looped End String Cleaning 1.25" Headband Mop Refill

  • Mfr # BIS-KH-GCM-03

  • Zoro # G8588156


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

Headband Size
1.25 in
Mop Head Color
Blue
Mop Head Material
75% Recycled Cotton, 25% Recycled Blend
Mop End Type
Looped End
Includes
Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIS-KH-GCM-03
Zoro #
G8588156
UPC #
811437022349
Country of Origin
China

Dimensions

Headband Size
1.25 in

Details

Mop Head Color
Blue
Mop Head Material
75% Recycled Cotton, 25% Recycled Blend
Mop End Type
Looped End
Item
Mop Head Replacement
Includes
Mop
Application
Wet Floor Cleaning
Features
Reusable

Description

The Kleen Handler by Bison Life Heavy Duty Mop Head Replacement is designed for industrial-strength cleaning with highly absorbent, durable 4-ply blended yarn. Made from 75% post-industrial recycled cotton and 25% synthetic fibers, this mop head provides exceptional absorbency, durability, and longevity. Its looped-end construction prevents fraying, eliminates lint and untwisting, and ensures smoother gliding over floors for efficient cleaning. The heavy-duty tailband keeps fibers in place, delivering greater coverage and faster results. Designed for residential, commercial, and industrial use, this mop head is launderable up to 100 times for extended durability. The universal headband fits side-loading and clamp-style mop handles (sold separately) and resists moisture retention for faster drying between uses. Ideal for janitorial services, industrial cleaning, and everyday household use, this heavy-duty mop head ensures superior cleaning performance on all hard surfaces.


  • Heavy-Duty & Absorbent – 16 oz. 4-ply blended yarn ensures superior water absorption and retention, making it ideal for wet and dry mopping on all hard surfaces.
  • Looped-End Design for Longevity – Prevents fraying, lint, and untwisting, while allowing for smoother gliding across floors, improving efficiency and durability.
  • Universal Headband Fit – Compatible with side-loading and clamp-style mop handles (sold separately). The moisture-resistant headband helps the mop dry faster between uses.
  • Washable & Reusable – Designed for extended use, this launderable mop head can be washed up to 100 times, reducing replacement costs while maintaining performance.
  • Versatile for Any Cleaning Job – Perfect for janitorial services, industrial cleaning, and household use, making it a reliable choice for mop head refills and replacements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.