Powerstar AC Gearmotor, 27RPM, 230/460V

  • Mfr # 027-730K0060T

  • Zoro # G9653826


product price:  $1,302.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Shaft Orientation
Right Angle
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Application
Light Industrial, Light to Medium Conveying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-730K0060T
Zoro #
G9653826
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.6 in
Output Face Bolt Circle Diameter
3.74 in
Output Shaft Diameter
1 1/4 in
Overall Width
5.86 in
Overall Height
7.74 in
Keyway Width
1/4 in

Details

Item
AC Gearmotor
Phase
Three
Shaft Orientation
Right Angle
Rotation
CW/CCW
Lubrication
Semi-Fluid Grease
Application
Light Industrial, Light to Medium Conveying
Gear Ratio
59.9:1
Housing Material
Aluminum
Features
Higher Torque Capability, Quieter Operation, Unmatched Energy Efficiency, Upto 4X more Efficient than Traditional Technology Right Angle Gearmotors
Mounting Orientation
Any Angle
Housing Material Finish
Clear Coated
Motor Enclosure
Totally Enclosed Fan-Cooled
Motor Duty Class
Continuous
Full Load Current
1.94/0.94 A @ 230V AC, 60 Hz
IP Rating
IP40
Maximum Output Speed
27 RPM
Frequency
90 Hz
Number of Stages
2
Operating Voltage
230/460V AC
Motor Insulation Class
B
Maximum Ambient Temperature
104 Degrees F
Input Horsepower
0.5 hp
Maximum Torque
982 in-lb

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 982 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 59.9:1, Shaft Orientation Right Angle, Motor Insulation Class B, Motor Duty Class Continuous, Application Light Industrial, Light to Medium Conveying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.