Zoro Homepage

DC Power Supply, 100/240V AC, 60V DC, 200W, 3.3A, Benchtop

  • Mfr # 1698B

  • Zoro # G0748346


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
60V DC
Output Power - Rated
200W
Current - Output
3.3A
Mounting
Benchtop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1698B
Zoro #
G0748346
UPC #
817050169812
Country of Origin
China

Dimensions

Overall Height
3.85 in
Overall Width
8.46 in
Overall Depth
7.6 in
Width
3.85 in
Depth
7.6 in
Height
8.46 in

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
60V DC
Output Power - Rated
200W
Current - Output
3.3A
Mounting
Benchtop
Housing Material
Metal Case
Phase
Single
Power Supply Style
Switching
Output Amps
3.3A
Case Material
Metal Case
Power Rating
200W
Style
Switching
Hz
50/60 Hz
Series
SCP
Phase - Electrical
Single
Output Voltage
60V DC

Description

DC Power Supply, 100 to 240 V AC Input Voltage, Height 8.46 in, Width 3.85 in, Depth 7.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.