Shop B&K PRECISION
See all product information
Create Account
DC Power Suppy Module
- Mfr # MPS1302
- Zoro # G925060414
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
Traceable with Data
Load Regulation Current
0.1% + 3 mA
Standards
cTUVus, LXI-Class C, NISPOM, USBTMC
Voltage Output - Maximum
32 V
Manufacturers Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1302
- Zoro #
- G925060414
- UPC #
- 817050972276
- Country of Origin
- Taiwan, Province of China
- Calibration Certificate Included
- Traceable with Data
- Load Regulation Current
- 0.1% + 3 mA
- Standards
- cTUVus, LXI-Class C, NISPOM, USBTMC
- Voltage Output - Maximum
- 32 V
- Programmability
- Programmable
- Line Regulation Current
- 3 mA
- Series
- MPS
- Operating Range Type
- Fixed Range
- Line Regulation Voltage
- 0.01% + 3 mV
- Power Output - Maximum
- 300 W
- Load Regulation Voltage
- 0.01% + 3 mV
- Ripple Voltage Regulation
- 1 mVrms, 5 mVp-p
- Current Output - Maximum
- 9.5 A
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
DC Power Suppy Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.