Shop B&K PRECISION
See all product information
Create Account
GPIB Interface Card for HMR Series
- Mfr # HMRGPIB
- Zoro # G122843919
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
DC Power Supply
Compatible with Manufacturer Model Number
HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
Product Type
DC Power Supply
Compatible with Grainger Part Number
411UK0, 411UK1, 411UK2, 411UK3, 411UK4
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMRGPIB
- Zoro #
- G122843919
- UPC #
- 817050973112
- Country of Origin
- Taiwan, Province of China
- Item
- Interface Card
- Compatible Product Type
- DC Power Supply
- Compatible with Manufacturer Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Product Type
- DC Power Supply
- Compatible with Grainger Part Number
- 411UK0, 411UK1, 411UK2, 411UK3, 411UK4
- Compatible with Series
- HMR Series
- Compatible Manufacturer Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- For Manufacturer Part Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible with Mfr. Model Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible Manufacturer Part Number
- HMR130023, HMR195027, HMR500108, HMR65046, HMR80360
- Compatible Series
- HMR Series
- For Use With
- HMR Series
- Compatible Test Instrument
- DC Power Supply
- For Wire Feeder Series
- HMR Series
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 6 in
- Overall Height
- 2 in
Description
GPIB Interface Card for HMR Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.