Zoro Homepage

LCR Meter

  • Mfr # 894

  • Zoro # G712845637


product price: $6,171.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Includes
(4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar
Standards
NSF-ISR
Interface
Ethernet, GPIB, RS-232, USB
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894
Zoro #
G712845637
UPC #
817050894004
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
LCR Meter
Display Type
LCD
Includes
(4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar
Standards
NSF-ISR
Interface
Ethernet, GPIB, RS-232, USB
Test Frequencies
500 kHz
Inductance Measurement - Minimum
10 mH
Inductance Measurement - Maximum
1,000 H
Inductance Accuracy
+0.2 (Leakage)
Maximum Resistance Measurement
100 megaohm
Maximum Capacitance Measurement
1 F
Minimum Resistance Measurement
0.01 ohm
Minimum Capacitance Measurement
10 pF

Description

LCR Meter, Inductance Accuracy +0.2 (Leakage), Test Frequencies 500 kHz, Interface Ethernet, GPIB, RS-232, USB, Includes (4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.