Rack Mount Kit
- Mfr # DRRM2U1
- Zoro # G7819506
product price:Â
$
95.69
/ea
Key Features
Includes
Handles and Mounting Plates, Screws
For Use With
917x and 918x Series
Function
Mount 2U Instrument
Compatible with Series
917x and 918x Series
Application
Mount 2U Instrument
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRRM2U1
- Zoro #
- G7819506
- UPC #
- 817050526219
- Country of Origin
- Taiwan, Province of China
- Item
- Rack Mount Kit
- Includes
- Handles and Mounting Plates, Screws
- For Use With
- 917x and 918x Series
- Function
- Mount 2U Instrument
- Compatible with Series
- 917x and 918x Series
- Application
- Mount 2U Instrument
- Product Type
- Rack Mount Kit
- Compatible Series
- 917x and 918x Series
- Compatible Manufacturer Part Number
- 9171B, 9172B, 9181B
Description
Rack Mount Kit, Application Mount 2U Instrument, Compatible with Series 917x and 918x Series, Includes Handles and Mounting Plates, Screws, Product Type Rack Mount Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.