Full-Port Ball Valve, Forged Brass, T-Handle, Female Pipe Thread, 1 In.

  • Mfr # 107-825TNL

  • Zoro # G916452228


product price:  $64.29
/ea

Key Features

Ball Port Style
Full Port
Body Material
Brass
Operating Temperature - Maximum
300 °F
Overall Width
1.85 in
Operating Temperature - Minimum
-20 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-825TNL
Zoro #
G916452228
UPC #
32888156098
Country of Origin
United States

Dimensions

Overall Width
1.85 in

Details

Ball Port Style
Full Port
Item
Ball Valve
Body Material
Brass
Operating Temperature - Maximum
300 °F
Operating Temperature - Minimum
-20 °F

Description

Mueller Industries companies have built a well-earned reputation for providing high-quality products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.