Full-Port Ball Valve, Forged Brass, T-Handle, Female Pipe Thread, 3/4 In.
- Mfr # 107-824TNL
- Zoro # G316452255
product price:Â
$
42.15
/ea
Key Features
Ball Port Style
Full Port
Operating Temperature - Minimum
-20 °F
Operating Temperature - Maximum
300 °F
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-824TNL
- Zoro #
- G316452255
- UPC #
- 32888156081
- Country of Origin
- United States
Details
- Ball Port Style
- Full Port
- Item
- Ball Valve
- Operating Temperature - Minimum
- -20 °F
- Operating Temperature - Maximum
- 300 °F
- Body Material
- Brass
Description
Mueller Industries companies have built a well-earned reputation for providing high-quality products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.