Shop BK RESOURCES
See all product information
Create Account
3" Polyolefin Swivel Caster With 1/2"-13 x 3/4" Threaded Stem & Brake - Qty 4
- Mfr # 3SBR-15ST-LDP-PS4
- Zoro # G610842554
product price:Â
$
53.65
/pk of 4, $13.41/ea
Key Features
Wheel Width
1"
Features
Top Lock Brake, Polyolefin Wheel Resistant to Chemicals and Solvents.
Load Capacity
220lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SBR-15ST-LDP-PS4
- Zoro #
- G610842554
- UPC #
- 840653106274
- Country of Origin
- India
Dimensions
- Wheel Width
- 1"
Details
- Features
- Top Lock Brake, Polyolefin Wheel Resistant to Chemicals and Solvents.
- Load Capacity
- 220lbs
Description
Add smooth, controlled mobility to compatible foodservice equipment with the BK Resources 3" Polyolefin Swivel Caster With 1/2"-13 x 3/4" Threaded Stem & Brake - Qty 4. This set features threaded stem, brake brake, 220 lb. per caster capacity. It is NSF listed and includes a 1-year warranty.
- Threaded Stem mounting
- 220 lb. per caster capacity
- Brake brake
- Polyolefin Wheel With Brake
- 1/2" x 3/4" Threaded Stem
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.