5-inch Universal Wire Shelving Casters, Polyurethane Wheel, Brake, 300lb Cap, Acid Resistant, 4PK

  • Mfr # 5SBR-WS1-PS4

  • Zoro # G010842505


product price:  $68.15
/pk 4, $17.04/ea

Key Features

Wheel Width
1"
Features
Easy to Install, Fits 1" Shelving Posts (most wire shelving), Locks on all Wheels
Load Capacity
300lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SBR-WS1-PS4
Zoro #
G010842505
UPC #
840653152516
Country of Origin
India

Dimensions

Wheel Width
1"

Details

Features
Easy to Install, Fits 1" Shelving Posts (most wire shelving), Locks on all Wheels
Load Capacity
300lbs

Description

Caster Kit, Includes 4 5-inch Universal wire shelving casters. Non-marking polyurethane tread, top lock brake, 300 Lb. capacity, resistant to acids & caustics, double ball bearing, operational temp range -45 To 180 F, zinc plated. Universal fits most wire shelving units and shelf carts with 1-inch posts. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.