Mop Sink 16 in x 20 in, 1, 0, Floor Mount, Stainless Steel

  • Mfr # BKMS-1620-6

  • Zoro # G7686613


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Overall Length
24.5 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKMS-1620-6
Zoro #
G7686613
UPC #
840653109534
Country of Origin
China

Dimensions

Overall Length
24.5 in
Overall Width
19.375 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Residential / Commercial
Commercial
Item
Mop Sink
Back Splash
No
ADA Compliance
No
Finish
Stainless Steel
Number of Holes
0
Side Splash
No
No. of Bowls
1
Sink Material
Stainless Steel

Description

Mop sink with floor mount measures 16" Widex20" Front-To-Backx6" Deep. Sink is made from 18/304 stainless steel and has three skirted sides. Sink includes 3-1/2" Heavy Duty Brass Basket Drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.