One Compartment Sink 16 Gauge 16 in x 20 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKS6-1-1620-14-18LS
- Zoro # G7684346
product price:Â
$
819.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
38.8125 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKS6-1-1620-14-18LS
- Zoro #
- G7684346
- UPC #
- 840653136721
- Country of Origin
- China
Dimensions
- Overall Length
- 38.8125 in
- Overall Width
- 25.5 in
- Bowl Size
- 16 in x 20 in
- Manufacturers Warranty Length
- 1 yr
Details
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Rectangular
- Residential / Commercial
- Commercial
- Side Splash
- No
- Finish
- Stainless Steel
- Faucet Operation
- Dual Manual Handle
- ADA Compliance
- No
- No. of Bowls
- 1
- Number of Holes
- 2
- Back Splash
- Yes
- Item
- One Compartment Sink 16 Gauge
- Sink Material
- Stainless Steel
Description
Built for commercial warewashing and prep areas, the BK Resources Stainless Steel 1 Compartment Sink 10" Riser Left Drainboard 20L x 16W x 14D Bowls provides a durable sink solution for busy foodservice operations. It is constructed from 16 gauge T-304 Stainless Steel. The design includes 20" L x 16" W x 14" D bowl configuration, 1 compartments, Left drainboard. Additional features include 10" Backsplash. It is NSF listed and includes a 1-year warranty.
- 16 gauge T-304 stainless steel construction
- 20" L x 16" W x 14" D bowl size
- 1-compartment design
- Left drainboard
- 10" Backsplash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.