One Compartment Sink 16 Gauge 16 in x 20 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # BKS6-1-1620-14S

  • Zoro # G7682474


product price:  $639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
21.0125 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS6-1-1620-14S
Zoro #
G7682474
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21.0125 in
Overall Width
25.5 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Back Splash
Yes
ADA Compliance
No
Item
One Compartment Sink 16 Gauge
Number of Holes
2
No. of Bowls
1
Faucet Operation
Dual Manual Handle
Residential / Commercial
Commercial
Finish
Stainless Steel
Side Splash
No
Sink Material
Stainless Steel

Description

One compartment sink measures 21-1/8"Wx25-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.