Shop B&K
See all product information
Create Account
Schedule 80 PVC 3/4-in MIP x Close Nipple
- Mfr # 404-001
- Zoro # G424173561
product price:Â
$
0.63
/ea
Sold in multiples of 15 for
$9.45
Key Features
Application
Non-Potable Water
Color
Dark Gray
Max. Temp.
140°F
Height (In.)
1 in
Length
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404-001
- Zoro #
- G424173561
- UPC #
- 32888990128
- Country of Origin
- Mexico
- Application
- Non-Potable Water
- Color
- Dark Gray
- Max. Temp.
- 140°F
- Item
- PVC Nipple
- Max. Pressure
- 345 psi
- Working Pressure
- 40 psi
- Fitting Material
- PVC
Dimensions
- Height (In.)
- 1 in
- Length
- 1.38 in
Description
Schedule 80 PVC is a durable plumbing product that is ideal for outdoor water and sprinkler applications. This nipple is designed for maximum flow rate and features smooth interior walls, reducing flow obstruction and cavitation with the dark grey PVC identifying this nipple as a thicker wall Schedule 80 design. This nipple can be used within Schedule 40 and Schedule 80 PVC plumbing systems.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.