
10Ft Bl Cat6A 500-Mhz Stranded Ethernet Cable F/Utp Pvc Snagless
Mfr # CAT6APCS-010-BL
Zoro # G0136012
product price: $23.45
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6APCS-010-BL
Zoro #
G0136012
UPC #
822088134503
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Blue
Jacket Type
CM
Wire Gauge
26 AWG
Solid / Stranded
Stranded
Features
Damage Resistant, Booted, PoE, Near End Cross Talk (NEXT), Strain Relief, Molded, EMI/RF Protection
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.