Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX 4K DISPLAYPORT KVM-OVER-IP EXTENDER TRANSMITTER - SINGLE-HEAD, V-USB 2.0, AUDIO

  • Mfr # EMD4000T

  • Zoro # G510543643


product price: $2,889.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
1
Max. Resolution
4096 x 2160
Standards
Unit: Directive 2014/30/EU, CE, FCC, ICES, UKCA, 2011/65/EU, 2015/863/EU, Reach, TSCA, CB, Power Supply: Directive 2014/35/EU, EN 62368-1:2014, UL, cUL, GS, PSE, BSMI, CB, RCM, BIS
Includes
Emerald EMD4000T KVM Extender Transmitter, (1) USB Type-A to B Cable, 6-ft. (1.8-m), (1) DisplayPort Male to Male Cable, 6-ft. (1.8-m), (2) 3.5mm Audio Cables, 5-ft. (1.5-m), (1) 12-VDC Power Supply and Power Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD4000T
Zoro #
G510543643
UPC #
822088136644
Country of Origin
Ireland

Dimensions

Transmitter Height
1.50 in
Transmitter Width
8.50 in
Transmitter Depth
7.40 in

Details

Item
KVM Extender Transmitter
Input Voltage
120 V AC, 230 V AC
Number of Computers Controlled
1
Max. Resolution
4096 x 2160
Standards
Unit: Directive 2014/30/EU, CE, FCC, ICES, UKCA, 2011/65/EU, 2015/863/EU, Reach, TSCA, CB, Power Supply: Directive 2014/35/EU, EN 62368-1:2014, UL, cUL, GS, PSE, BSMI, CB, RCM, BIS
Includes
Emerald EMD4000T KVM Extender Transmitter, (1) USB Type-A to B Cable, 6-ft. (1.8-m), (1) DisplayPort Male to Male Cable, 6-ft. (1.8-m), (2) 3.5mm Audio Cables, 5-ft. (1.5-m), (1) 12-VDC Power Supply and Power Clips
Device Type
KVM Extender
USB
Yes
DisplayPort
Yes
Mounting
Desktop
Max. Operating Distance
32808.40 ft
Network (RJ-45)
Yes
Graphics Mode
4K
Platform Supported
Mac, Windows, Linux
Microphone
Yes
Connectivity Technology
Wired
Number of USB Ports
1
Headphone
Yes
KVM Technology
Digital
Number of Network (RJ-45) Ports
1
Data Link Protocols
TCP/IP
Frequency
60 Hz
Package Contents
4K KVM-over-IP Extender - DisplayPort, Single-Monitor, V-USB 2.0, Audio, 1 x USB Type-A to B Cable, 6-ft. (1.8-m), 1 x DisplayPort Male to Male Cable, 6-ft. (1.8-m), 2 x 3.5mm Audio Cables, 5-ft. (1.5-m), 1 x 12-VDC Power Supply and Power Clips
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
328.08 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.