Shop BLACK BOX
See all product information
Create Account
Cat6 Ethernet Patch Cable
- Mfr # C6APC28-BK-10
- Zoro # G123369814
product price:Â
$
26.35
/ea
Sold in multiples of 6 for
$158.10
Key Features
Performance Category
Category 6a
Wire Size
28 AWG
End 2 Connection Type
RJ-45
Cable Jacket Color
Black
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6APC28-BK-10
- Zoro #
- G123369814
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Details
- Performance Category
- Category 6a
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Description
Cat6 Ethernet Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.