Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Red

  • Mfr # C6AFP70S-24

  • Zoro # G0532739


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
(24) RJ45
Standards
CE
Depth
4.5 in
Width
19 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6AFP70S-24
Zoro #
G0532739
UPC #
822088077725
Country of Origin
Unknown

Dimensions

Depth
4.5 in
Width
19 in
Height
1.75 in

Details

Item
Feed-Through Patch Panel
Connector Type - Patch Cord
(24) RJ45
Standards
CE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.