Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Whi

  • Mfr # C6APC80S-BK-15

  • Zoro # G0537736


product price: $34.45
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6APC80S-BK-15
Zoro #
G0537736
UPC #
822088080459
Country of Origin
Unknown

Dimensions

Length - Patch Cord
15 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Color
Black
Transmission Speed
10 Gbps
Conductor Material
Tinned Copper
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Standards
TAA, TIA/EIA-568-C.2 CAT6A, UL E196163-G
Jacket Material
Polyvinyl Chloride
Features
Damage Resistant, PoE, Lockable, Rugged, EMI/RF Protection, Booted, Near End Cross Talk (NEXT)
Wire Gauge
26 AWG
Solid / Stranded
Stranded
For Use With
Patch Panel, Network Device
Contact Plating
Gold

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.