MCX G2 HDMI Single Encoder - 4K60, Copper
- Mfr # MCXG2EC01
- Zoro # G110542879
product price:Â
$
1,526.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Includes
MCX G2 HDMI Single Encoder - 4K60, Copper, 1 x 12-V/3-A DC Power Adapter, 1 x Power Cord, 1 x IR Emitter, 1 x 3-PIN TERMINAL BLOCK
Audio Line Out
Yes
HDMI
Yes
Audio Line In
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCXG2EC01
- Zoro #
- G110542879
- UPC #
- 822088150732
- Country of Origin
- Taiwan, Province of China
- Item
- Video Encoder
- Standards
- TAA Compliant
- Includes
- MCX G2 HDMI Single Encoder - 4K60, Copper, 1 x 12-V/3-A DC Power Adapter, 1 x Power Cord, 1 x IR Emitter, 1 x 3-PIN TERMINAL BLOCK
- Audio Line Out
- Yes
- HDMI
- Yes
- Audio Line In
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Network (RJ-45)
- Yes
- Platform Supported
- PC
- Screen Mode Supported
- 4K
- Host Interface
- HDMI, USB Type C
- USB
- Yes
- Max. Resolution
- 4096 x 2160
- Functions
- Video Switcher, Video Encoding
- Series
- MCX Gen2
- Environmentally Friendly
- Yes
- Screen Mode
- 4K
- Maximum Resolution
- 4096 x 2160
Dimensions
- Height
- 1 in
- Width
- 8.5 in
- Depth
- 4.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.