Shop BLACK BOX
See all product information
Create Account
Network Services SP387A 1 Port USB-to-USB Isolator; 4 Kv
- Mfr # SP387A
- Zoro # G303931961
product price:
$
274.99
/ea
Free Shipping & Returns
Key Features
Includes
USB-to-USB Isolator - 4-kV, 1-Port, 1-meter (3.3-ft.) USB Cable
Features
Environmentally Friendly
Receptacles
1 x USB
Cable Length
3.3 ft
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP387A
- Zoro #
- G303931961
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3.3 ft
- Height
- 1.7 in
- Power Cord/Cable Length
- 3.3 ft
- Width
- 2 in
Details
- Item
- Surge Suppressor/Protector
- Includes
- USB-to-USB Isolator - 4-kV, 1-Port, 1-meter (3.3-ft.) USB Cable
- Features
- Environmentally Friendly
- Receptacles
- 1 x USB
- Product Condition
- New
- Environmentally Friendly
- Yes
Description
Just plug this tiny isolator in line between your PC and a USB device to provide protection from damaging electrical surges, as well as insidious ground loops, which can be especially disruptive in measurement applications.
Features- Protects PCs and USB peripherals from damaging electrical surges and other EMI/RFI disturbances
- Powered from the USB port
- Electrical isolation protects against ground loops
- Isolates up to 4kV
- USB 1.1 compliant
- Includes 3.3 ft. USB cable
- Approvals: CE, RoHS
- Connectors: (1) USB Type A, (1) USB Type B
- Operating Temperature: -40 to +176° F (-40 to +80° C)
- Dimension: 1.7" H x 2" W x 0.8" D
- Weight: 0.38 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.