Zoro Homepage

Om4 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, Aqua,

  • Mfr # FOLZHM4-002M-LCLC-AQ

  • Zoro # G9859966


product price: $38.89
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Length - Patch Cord
6.5 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOLZHM4-002M-LCLC-AQ
Zoro #
G9859966
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.5 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Single Mode/Multi-Mode
Multi-Mode
Features
Halogen Free
Cable Type
Fiber Optic
Standards
TAA Compliant
Jacket Type
LSZH
For Use With
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.