POE+ SWITCH - 1 10/100/1000MBPS RJ45, 4 RJ45 POE+
Mfr # LPB1205A-R2
Zoro # G510542547
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
5
Series
LPB1200
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPB1205A-R2
Zoro #
G510542547
UPC #
822088279754
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.7 in
Height
1.1 in
Details
Item
Ethernet Switch
Number of Ports
5
Series
LPB1200
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
1 x Gigabit Ethernet Uplink, 4 x Gigabit Ethernet PoE
Network Standard
10/100/1000Base-T
Layer Supported
2
Environmentally Friendly
Yes
Total Number of Network Ports
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.