
Slim-Net Cat6A Patch Cable Blue 3Ft
Mfr # C6APC28-BL-03
Zoro # G9617617
product price: $10.95
/eaKey Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Jacket Material
PVC
Frequency
Up to 500 MHz
Standards
CE, UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC28-BL-03
Zoro #
G9617617
UPC #
822088126874
Country of Origin
Unknown
Dimensions
Conductor Size
28 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Jacket Material
PVC
Item
Ethernet Patch Cable
Frequency
Up to 500 MHz
Standards
CE, UL/cUL
Impedance
100 +/-15 ohms
Solid / Stranded
Stranded
NEXT
100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m; 500 MHz: 33.8 dB/100 m
ACR
100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m
PS-ACRF
100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m; 500 MHz: 10.8 dB/100 m
PS-NEXT
100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m; 500 MHz: 31.8 dB/100 m
Pair-to-Ground Capacitance
330 pF/100 m
Insertion Loss (Maximum)
100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m; 500 MHz: 48.9 dB/100 m
Mutual Capacitance
5600 pF/100 m
Delay Skew
1-10 MHz: 40 +/- 10 nS/100 m
ACRF
100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m; 500 MHz: 13.8/100 m
Propagation Delay
250 MHz: 535.5 ns/100 m max.
PS-ACR
100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m
Resistance
22.3 ohms/100 m
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.