Zoro Homepage

10 in. Electric Pole Saw Tool Only 3/8 in.

  • Mfr # BECSP601

  • Zoro # G716173491


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Chain Saws
Height
10.5 in
Width
40.25 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BECSP601
Zoro #
G716173491
UPC #
885911735452
Country of Origin
China

Dimensions

Height
10.5 in
Width
40.25 in
Length
9.75 in

Details

For Use With
Electric Chain Saws
Item
Chain Saws

Description

Antivibration Handle: , Bar Length: 10, Brand Name: Black+Decker, CARB Compliant: No, CSA Listed: No, Case Included: No, Chain Brake: Yes, Chainsaw Type: Chainsaw, Engine Displacement: , Engine Type: , Maximum Cutting Diameter: 8, Product Type: Pole Saw, Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart or member-owned websites is prohibited without direct written authorization from Stanley Black & Decker.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.