Shop BLACK & DECKER
See all product information
Create Account
6 Bottles Wine Cellar
- Mfr # BD60016
- Zoro # G814235725
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Overall Depth
19 3/4 in
Overall Height
14 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD60016
- Zoro #
- G814235725
- UPC #
- 819813017965
- Country of Origin
- China
- Refrigerator Style
- Beverage Cooler
- Color
- Black
- Number of Doors
- 1
- Energy Star Compliant
- No
- Control Type
- Electronic
- Refrigerator Capacity
- 0.8 cu ft
- Defrost
- Manual
- Item
- Refrigerator
- Number of Shelves
- 2
- Total Capacity
- 0.8 cu ft
- Antimicrobial
- No
- Includes Freezer
- No
- Includes Ice Maker
- No
- Wire Color
- Black
Dimensions
- Overall Depth
- 19 3/4 in
- Overall Height
- 14 7/8 in
- Overall Width
- 9 3/4 in
Description
Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 0.8 cu ft, Refrigerator Capacity 0.8 cu ft, Freezer Capacity Not Applicable, Overall Height 14 7/8 in, Overall Width 9 3/4 in, Overall Depth 19 3/4 in, Color Black, Energy Star Compliant No, Number of Shelves 2, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Antimicrobial No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.